Beli plat stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- CBM Galvalume Plat SheetDeskripsi:Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mmatribut:
- Width (mm): 1219
- Length (mm): 2438
- TRIMCO Door Push and Pull PlatDeskripsi:Antibacterial door push plates are made of metal with a bactericidal finish that helps inhibit the growth of bacteria, germs, and mold. They cover the area where doors are pushed open to prevent wear and tear.atribut:
- Finish: Satin
- Includes: Mounting Hardware
- Material: Bactericidal Copper Alloy
- ROCKWOOD Door Kick Platatribut:
- UNSPSC: 30171513
- THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- HAMMER CASTER Stainless Steel Caster Nylon Rigid / Roda Matiatribut:
- Neck Type: off
- Indeks Protection Type: 429G
- Rinrei Tape Lakban PE CLAF (Selotip)Deskripsi:-The expansion force is very light and excellent in hand cuttability.-It uses excellent water resistance base materials.
- ABUS Four-line Variable Dail Stainless Shackle Padlockatribut:
- Width (mm): 42
- Shackle Diameter (mm): 6
- B (mm): 26
- C (mm): 22
- Purpose of Use: Warehouses, lockers, mail boxes, tool boxes, storage boxes, etc.
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- Maslon Grill Double Stainless Steel GrillDeskripsi:Double Stainless Steel Grill is a Grill from the Maslon Grill brand of Maspion Logam Jawa. Made from High-Quality stainless steel. If Maspion Family wants to build an outdoor kitchen this grill is perfect. Double Stainless Steel Grill will cook that steak to perfection every single time. Perfect for barbeque party. This grill has a lot of features that will help to create an unforgettable moment with friends and family.atribut:
- Material: Stainless Steel
- Handle: Wooden
- Grid Surface: Chrome Nickel
- Color: Silver
- Ignition: Charcoal
- Zebra Pulpen Stainless Steel F-701atribut:
- Barrel Color: Black
- Tip Size (mm): 0.7
- Color: Black
- Hagihara Industries Masking TapeDeskripsi:Usage:Packaging materials like curingatribut:
- Tape Length (m): 25
- Adhesive: Acrylic
- Adhesive Power (N/10mm): 3 (to stainless steel)
- ANEST IWATA Stainless Joint for Liquid HoseDeskripsi:Since the wetted part is made of stainless steel, it can be used for various fluids. Aqueous liquid Rust and corrosion may occuratribut:
- Material: Wetted parts: Stainless steel (SUS303)
- Type: Stainless joint for liquid hose
- Suji Straight Glass StrawsDeskripsi:Produk Stainless Steel Straw adalah solusi menikmati minuman anda tanpa khawatir dampak lingkungan, ganti Plastic Straw anda dengan Stainless Steel Straw. Dengan fungsi yang sama dengan Straw yang lainnya namun kelebihan yang diberikan oleh Stainless Steel Straw menjadikan produk ini incaran. Dilengkapi dengan Straw Brush menjadikan produk ini sangat cocok untuk anda yang aktif karena dapat digunakan dimana saja dan kapan saja. Berkualitas premium dengan berbahan Stainless Steel 18/8 terbaik menjadikan Straw ini tidak hanya keren namun memiliki durability yang tinggi. Isi Box : - 1pc Straight Stainless Steel Straw. - 1pc Straw Brush.
Daftar Harga plat stainless Terbaru March 2026
| Non Brand Stainless Steel Plate | Rp4.999.900 |
| CBM Galvalume Plat Sheet | Rp1.399.900 |
| AS ONE Plat Stainless Steel Shearing Cut | Rp259.900 |
| TRIMCO Door Push and Pull Plat | Rp1.699.900 |
| Non Brand Plate Bordes Steel | Rp1.999.900 |
| ROCKWOOD Door Kick Plat | Rp719.900 |
| Non Brand Seng Galvalume (Plat) | Rp1.599.900 |
| Non Brand Steel Plate | Rp999.900 |
| C-Mart Stainless Steel Protractor | Rp37.900 |
| THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel) | Rp14.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/TRIMCO%20Door%20Push%20and%20Pull%20Plat/0hP109583017-7.jpg)

/ROCKWOOD%20Door%20Kick%20Plat/avP109575391-3.jpg)
/f9P108036549-1.jpg)


/cgP104629448-1.jpg)

/P102786828-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Four-line%20Variable%20Dail%20Stainless%20Shackle%20Padlock/7bP102297263-2.jpg)